Hallowell
Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 72" W, 34" Height, 4000 lb., Straight
Mfr # HWB7230M-ME
Zoro # G2202378
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$688.99
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Adjustable Leg Workbench
- Load Capacity 4000 lb.
- Workbench/Table Leg Type Straight
- Color Midnight Ebony
Explore More Products
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 72" W, 34" Height, 4000 lb., Straight HWB7236M-ME
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 60" W, 34" Height, 4000 lb., Straight HWB6030M-ME
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Shop Top, 72" W, 34" Height, 4000 lb., Straight HWB7230E-ME
- NEWAGE PRODUCTS 2X Pro Series 2 ft. x 4 ft. Wall Mounted Steel Shelf- White 40411
- GLOBAL EQUIPMENT 48x24 Adj. Height Workbench Return - Square Tube Leg, Maple Square Edge Blue 249404BL
- TENNSCO Electronic Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Panel EB-2-3072S
- JAMCO Workbenches, Stainless Steel, 72" W, 34" Height, 1200 lb., Straight UK372
- SJOBERGS Junior Senior Work Bench, Birch, 19-9/32" W, Working: 25-3/16" Height, 100 lb., Straight SJO-33365
- PROTECTIONPRO Workbench Kit PR1583550
- PRO-LINE Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight HD6036C/L14/HDLE-6
- VELCRO BRAND hook and loop Large Foam Workbench Mounting Tape 60 in. L 1 pk, 3PK VEL-30827-USA
- Hallowell Workbenches