Hubbell Premise Wiring
Hubbell Xcelerator Cat.5e Network Connector - 1 Pack - 1 x RJ-45 Network Female - Gray
Mfr # HXJ5EGY
Zoro # G2202505
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type CAT5e
- Material Plastic
- Color Gray
- For Use With Hubbell Series Wall Plates
Explore More Products
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EW Cat.5e Keystone Jack - 1 Pack - 1 x RJ-45 Network Female - White HXJ5EW
- HUBBELL PREMISE WIRING Jack, Red, Cat6, Rj45 HXJ6R
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJUGY Cat.4 Jack - 1 Pack - 1 x RJ-25 Network Female - Gray HXJUGY
- HUBBELL PREMISE WIRING Jack, Yellow, Cat6, Rj45 HXJ6Y
- HUBBELL PREMISE WIRING Jack, Red, Cat5e, Rj45 HXJ5ER
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOR Cat.5e Keystone Jack - 1 x RJ-45 Network Female - Orange HXJ5EOR
- HUBBELL PREMISE WIRING Connector, RCA, Duplex, Black SFRCBKBK
- HUBBELL PREMISE WIRING Phone/Data/Multimedia Faceplate, Stainless Steel Plate with Label Fields, Single-Gang, 6-Port SSFL16
- HUBBELL PREMISE WIRING Inline Coupler, RCA, Duplex, Light Almond SFRCORFFOW
- PANNET Adapter, Singlemode Duplex LC Fiber, Blue CMDSLCZBU
- MONOPRICE Datacom Jack, Cat5, Punch Down, Blue 5371
- Hubbell Premise Wiring Voice & Data Jacks