- Home
- /
- Lighting
- /
- Light Bulbs
- /
- Incandescent Light Bulbs
- /
- AERO-TECH 150W, A23 Incandescent Light Bulb
Shop Alternate Products
This Product is Discontinued
Aero-Tech
AERO-TECH 150W, A23 Incandescent Light Bulb (Discontinued)
Mfr # ULA-102
Zoro # G2202541
This Product is Discontinued
Key Features
- Bulb Shape A23
- Bulb Base Type Medium Screw (E26)
- Watts 150
- Lumens 1800
- Light Appearance 2700 to 2999K, Soft White
Customers Also Purchased
- Brand Aero-Tech
-
MFR #
ULA-102
-
Zoro #
G2202541
- UPC # 707438025444
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 6-3/16" |
Light Bulb Dia. | 2-7/8" |
Max. Overall Bulb Length | 6-3/16" |
Bulb Manufacturers Warranty Length | 1 yr |
Bulb Dia. | 2 7/8 in |
Overall Length | 6 3/16 in |
Details
Bulb Shape | A23 |
Bulb Base Type | Medium Screw (E26) |
Watts | 150 |
Lumens | 1800 |
Light Appearance | 2700 to 2999K, Soft White |
Lighting Technology | Incandescent |
Voltage | 120 |
Bulb Color Temp. | 2800K |
Dimmable | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Standards | Meets 2012 Lighting Legislation Energy |
Item | Incandescent Lamp |
For Enclosed Fixtures | Yes |
Bulb Primary Application | General Purpose |
Bulb Technology | Incandescent |
ANSI Code | ULA-102 |
Bulb Housing | Glass |
Bulb Operating Temp. Range | -5 Degrees to 122 Degrees F |
Three-Way | No |
Bulb Finish | Clear |
Rough Service | Yes |
Bulb Type | Standard |
Bulb Start Type | Rapid |
Shatter-Resistant | No |
High Output | No |
Bulb Designation | 150A23/CL |
Bulb Power Source | Direct Wired |
Bulb Min. Starting Temp. | -20 Degrees F |
Average Bulb Life | 20,000 hr. |
Bulb Minimum Starting Temperature | -20 Degrees F |
Color Temperature | 2800 K |
Color Rendering Index | 82.0 |
Color Tuning | No |
Special Features | Rough Service |
Description
Incandescent Lamp, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape A23, Bulb Finish Clear, Color Rendering Index 82.0, Color Temperature 2800 K, Lumens 1800, Shatter-Resistant No, Voltage 120, Watts 150, Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Rough Service Yes, Special Features Rough Service, ANSI Code ULA-102, Indoor/Outdoor Usage Indoor/Outdoor, Overall Length 6 3/16 in, Standards Meets 2012 Lighting Legislation Energy, Bulb Manufacturers Warranty Length 1 yr
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).