Shop Alternate Products
This Product is Discontinued
Zoro Select
Triangular Fork Extension, 54inLx5inW, PK2 (Discontinued)
Mfr # 35LU52
Zoro # G2203050
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Yellow
- Min. Fork Length 36"
- Fork Width 5"
- Includes Steel Retaining Strap