Download CAD Files
Zoro Select
Fender Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 50 PK
Mfr # M51530.060.0001
Zoro # G2203232
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size M6
- Outside Diameter 18 mm
- Minimum Thickness 1.40 mm
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 50 PK Z0461
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK U38213.025.0100
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK U55530.050.0150
- ZORO SELECT Fender Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish Z9675
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK U51530.050.0150
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK U38213.025.0087
- ZORO SELECT Fender Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 10000 PK M4D9021
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25000 PK 1420WFB
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 800 PK B38210.025.0175
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK 1JLP5
- ALLIED TITANIUM Fender Washer, Fits Bolt Size M10 , Titanium 0052732
- Zoro Select General Washers