Banjo
Cam and Groove Coupling, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size, 4 3/4 in Length
Mfr # 150C
Zoro # G2203546
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 1-1/2"
Explore More Products
- BANJO Buttress, 2In, Male NPT, Santoprene Gasket TA283
- BANJO 3" Male Spool Adapter Cam Lever Coupling 300FF
- BANJO 4" Female Coupler x MNPT Cam Lever Coupling 400B
- BANJO Cam and Groove Adapter, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size, 3 9/32 in Length 150F
- BANJO 3" Male Adapter x Hose Shank Cam Lever Coupling 300E
- BANJO 2" Male Adapter Dust Plug 200PL
- BANJO 90 Degree Female 1 1/2 150C90
- BANJO 2In Cast Iron Pump, 5 HP, Cast iron, 2" Inlet 200PIH5V
- BANJO 200Gv Viton Gaskets 200GV
- DIXON Cam and Groove Adapter, 2", 3", 316 SS G3020-DA-SS
- DIXON Cam/Groove Coupler x Hose, Shank, 2", SS 200-C-SS
- Banjo Fittings