Goulds Water Technology
Centrifugal Pump, 3/4 hp, 120/240V AC, 1 Phase
Mfr # GT07
Zoro # G2204596
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Pump Type Centrifugal Pump
- HP - Pumps 3/4 hp
- Inlet 1-1/2"
- Voltage - Pumps 120/240V AC
- Outlet 1-1/2"
Explore More Products
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase GT073
- GOULDS WATER TECHNOLOGY Self Priming Centrifugal Pump, 5 hp, 208 to 230/460V AC, 3 Phase, 165 ft Max Head 50SPH90
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 hp, 208 to 240/480V AC, 3 Phase GT203
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 1 1/2 hp, 120/240V AC, 1 Phase GT15
- GOULDS WATER TECHNOLOGY Self Priming Centrifugal Pump, 2 hp, 240V AC, 1 Phase GT20
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 hp, 240V AC, 1 Phase GT30
- GOULDS WATER TECHNOLOGY Self Priming Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase, 105 ft Max Head 30SPM90
- GOULDS WATER TECHNOLOGY Self Priming Centrifugal Pump, 5 hp, 230V AC, 1 Phase, 165 ft Max Head 50SPH20
- GOULDS WATER TECHNOLOGY Self Priming Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase, 138 ft Max Head 30SPH90
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/230V AC, 1 Phase, 78 ft Max Head 4UA67
- FLOTEC Thermoplastic Sprinkler Pump 2 HP FP5182-08
- Goulds Water Technology Self-Priming Pumps