Weiler
Knot Wire Cup Wire Brush, Threaded Arbor
Mfr # 94084
Zoro # G2205165
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 2 3/4 in
Explore More Products
- WEILER 5/8" Miniature Wire Cup Brush, .005" Steel Fill, 1/8" Stem 26074
- WEILER Crimped Wire Cup Wire Brush, 2-3/4" 96272
- WEILER 3-1/2" Single Row Knot Cup Brush.023" Stainless , 5/8"-11 UNC Nut 13163
- WEILER Drive Arbor Hole, 1/2" Diameter Arbor Hole to 1/4" Stem 7721
- WEILER Crimped Wire Cup Wire Brush, 3", 0.014" 93241
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut 12846
- WEILER 6" Double Row Knot Wire Cup Banded .023" Steel Fill 5/8"-11 UNC Nut 12676
- WEILER Cup Brush, Single Row, 4 in Brush dia, 5/8-11 UNC Arbor Hole, Standard/Twist Knot Filament/Wire Type 12316P
- WEILER 6" Double Row Knot Wire Cup Brush .035" Steel Fill 5/8"-11 UNC Nut 12926
- OSBORN Crimped Wire Cup Brush, 2-3/4", 0003203200 0003203200
- WALTER SURFACE TECHNOLOGIES Double-row Cup Brush Knot 5" X 5/8"-11 13G574
- Weiler Wire Cup Brushes