Shop Alternate Products
This Product is Discontinued
Dayton
Gas Cylinder Truck, 6 Cylinder Capacity (Discontinued)
Mfr # 34D675
Zoro # G2205187
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 42"
- Overall Width 24"
- Material Steel
- Load Capacity 1500 lb.
- Wheel Diameter 6"