- Home
- /
- Lighting
- /
- Fluorescent Light Fixtures
- /
- Bay Lights
- /
- I-BEAM(R) Fluorescent High Bay Fixture, T5HO, 480W
Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
I-BEAM(R) Fluorescent High Bay Fixture, T5HO, 480W (Discontinued)
Mfr # IBZ 854 ACRP IMP
Zoro # G2205384
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards CSA 250.0-08, UL 1598 Listed
- Housing Material Steel
- Lighting Technology Fluorescent
- Description/Special Features Heat Slots, Modular Receptacle
- Ballast Quantity 2
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
IBZ 854 ACRP IMP
-
Zoro #
G2205384
- UPC # 888791422382
- Country of Origin Mexico
- Category Bay Lights
Dimensions
Fixture Height | 2 5/8 in |
Fixture Width | 23 7/8 in |
Mounting Height | 15 to 25 ft. |
Suggested Fixture Mounting Height | 15 to 40 ft |
Length | 48-1/16" |
Fixture Length | 48 1/16 in |
Width | 23-7/8" |
Height | 2-5/8" |
Space to Mtg. Height Ratio | 0.9 |
Overall Height | 2 3/8 in |
Overall Length | 48 1/16 in |
Overall Width | 23 7/8 in |
Nominal Size - Fixtures | 2 ft x 4 ft |
Suggested Fixture Mounting Height Range | 20 to 40 ft. |
Details
Standards | CSA 250.0-08, UL 1598 Listed |
Housing Material | Steel |
Item | Fluorescent High Bay Fixture |
Lighting Technology | Fluorescent |
Description/Special Features | Heat Slots, Modular Receptacle |
Ballast Quantity | 2 |
Dimmable | No |
Fixture Housing Color | White |
Lamp Included | No |
Lamp Quantity | 8 |
Reflector Material | Aluminum |
Ballast Type | Electronic |
Series | IBZ |
Lamp Type | Fluorescent |
Lamp Watts | 54W |
Number of Light Bars | 8 |
Suggested Lamp Item No. | 5AE35 |
Ambient Temp. Range | -4 Degrees to 131 Degrees F |
Fixture Voltage | 120 to 277 |
Fixture Wattage | 480W |
Max. Fixture Wattage | 432 W |
Light Distribution | Narrow |
Reflector Type | Apertured |
Fixture Type - High and Low Bay Fixtures | Linear High Bay |
Fixture Housing Material | Steel |
Lighting Certification | Unrated |
Mounting | Surface or Stem |
Housing Finish | Gloss |
Lamp Watts - Fixtures | 54 W |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Lamp Type - Fixtures | T5HO |
Voltage | 120 to 277V |
Fixture Temp. Range | 0 Degrees to 104 Degrees F |
Metal Gauge | 22 |
Fixture Ballast Type | Electronic Programmed Rapid Start |
Ballast Start Type | Program Start |
Max. Ambient Temp. | 131 Degrees F |
Bulbs Included | No |
Min. Ambient Temp. | -4 Degrees F |
Ingress Protection Rating | Not Rated |
For Bulb Type | T5HO |
Bay Light Type | High Bay |
Number of Bulbs | 8 |
For Bulb Base Type | Bi-Pin |
For Bulb Shape | Linear |
Housing Color | White |
CA Title 24 Compliant | No |
Lumens | Not Applicable |
Lumens per Watt | Not Applicable |
Rated Life | Not Applicable |
Light Technology | Fluorescent |
Warranty | 2ACC9 |
Description
Fluorescent High Bay Fixture, Lamp Quantity 8, Lamp Type T5HO, Suggested Lamp Item No. 5AE35, Fixture Wattage 480W, Voltage 120 to 277VAC, Description/Special Features Heat Slots, Modular Receptacle, Length 48-1/16 In., Width 23-7/8 In., Height 2-5/8 In., Light Distribution Narrow, Reflector Type Miro4(TM), Reflector Material Aluminum, Mounting Height 15 to 25 ft., Space to Mtg. Height Ratio 0.9, Lamp Watts 54W, Ballast Type Electronic Programmed Rapid Start, Ballast Quantity 2