Duracell
Procell Constant AA Alkaline Battery, 1.5V DC, 24 Pack
Mfr # PC1500BKD
Zoro # G2205445
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size AA
- Voltage 1.5V DC
- Battery Type Alkaline
- Capacity - Batteries 3,125 mAh
- Diameter 0.6 in
Explore More Products
- DURACELL Procell Constant D Alkaline Battery, 1.5V DC, 12 Pack PC1300
- DURACELL Coppertop D Alkaline Battery, 1.5V DC, 4 Pack MN1300R4Z
- DURACELL Coppertop AAA Alkaline Batteries 4 pk Carded MN2400B4Z
- DURACELL Duracell CopperTop AA Alkaline Battery, 10 PK MN1500B10Z
- DURACELL Coppertop AA Alkaline Battery, 1.5V DC, 4 Pack MN1500B4Z
- DURACELL BATTERY WATCH 1.5V 379 D379BPK
- DURACELL DURA 2PK D Alk Battery MN1300B2Z
- DURACELL DURA 20PK AA Battery 1348
- DURACELL Duracell Coppertop Alkaline AA Battery MN1500, Black, 16PK DURMN1500B16Z
- RAYOVAC Rayovac, ALKALINE AAA BATTERIES, 60/PACK 82460PPK
- DURACELL Coppertop D Batteries W/ Duralock Power Preserve MN1300 / 4133301301
- Duracell Disposable Standard Batteries