Shop Alternate Products
This Product is Discontinued
Westward
Ratcheting Box Wrench, Head Size 12x13mm (Discontinued)
Mfr # 1LCW6
Zoro # G2205892
This Product is Discontinued
Key Features
- Finish Full Polish
- Number of Points 12
- Overall Length 6-1/2"
- SAE or Metric Metric
- Wrench Style Double Box End