Legris
Male Tee, Tube 12mm, Pipe 1/2 In, PK10
Mfr # 3108 12 21
Zoro # G2205935
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 12mm
- Pipe Size - Pipe Fitting 1/2 in
- Max. Pressure 290 psi
- Pipe Size 1/2 in
Explore More Products
- LEGRIS Unequal Union, Tube 4mmx6mm, Pk10 3106 04 06
- LEGRIS Metric Push-to-Connect Fitting 3169 14 17
- LEGRIS Fractional Push-to-Connect Fitting 3166 04 55
- LEGRIS Metric Push-to-Connect Fitting 3159 10 13
- LEGRIS Male Elbow, Thread Size 1/2 In NPT, PK10 3109 12 22
- LEGRIS Nickel Plated Brass Union, 13/32 in Tube Size 3606 10 00
- LEGRIS Plug-In Y, Outside Dia 8mm, PK10 3142 08 00
- LEGRIS Nickel Plated Brass Male Connector, 15/32 in Tube Size 3601 12 13
- LEGRIS Fractional Push-to-Connect Fitting 3188 62 00
- LEGRIS Union Tee, Tube 3/8 x 1/4In, PK10 3104 60 56
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Tee, 12mm Tube Size ZUSA-TF-PTC-474
- Legris Push-to-Connect Tube Fittings