Honeywell Miller
Vertical Lifeline, 30 ft., 310 lb. Weight Capacity
Mfr # 194R-2/30FTWH
Zoro # G2206136
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 310 lb.
- Includes ANSI Z359 Carabiner
- For Use With Miller Rope Grabs or Roof Anchor Kit
- Installation Temporary
- Line Material Nylon
Explore More Products
- HONEYWELL MILLER Positioning Lanyard, 6 ft., 310 lb. Weight Capacity, Yellow 213WLS-Z7/6FTYL
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 1Leg MML-OGC1-02/20FT
- HONEYWELL MILLER Self Retracting Lifeline, 9 ft., 310 lb. Weight Capacity, Black CFL-1-Z7/9FT
- HONEYWELL MILLER Horizontal Lifeline, Permanent 1010608
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., 400 lb. Weight Capacity, Green 980WLS-Z7/6FTGN
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Green 8798B/6FTGN
- HONEYWELL MILLER 300 ft.L System For 6 Workers SGC/300FT
- HONEYWELL MILLER Lifeline System, Horizontal, Series: SkyGrip, 310 lb Load, 60 ft L, 5000 lb Tensile Strength, 1 Work SGC/60FT
- HONEYWELL MILLER Personal Fall Limiter, Smooth Edge Single Leg, Series: TurboLite MAX, 420 lb Load, 9 ft L, Spectra W MFLEW-4/9FT
- HONEYWELL MILLER Self-Retracting Lifeline, 130 ft L MML-OGC1-02/130FT
- GEMTOR 100 ft.L Self Retracting Lifeline SL2-100
- Honeywell Miller Lanyards and Lifelines