Zoro Select
#3-48 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK
Mfr # SCIA0-30037USA-100BX
Zoro # G2206337
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #3-48
- Screw Length 3/8 in
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 5 PK BHS7X12045-005P1
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 25 PK U55050.037.0150
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK U51030.025.0031
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 25 PK M07160.120.0080
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK M55050.080.0030
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5-3/4 in Length, 5 PK U07000.050.0575
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK BHSFIA0370100USA-050BX
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length ZPS60112C28
- ZORO SELECT 1-3/8"-12 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length U07040.137.0350
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK U07041.050.0100
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK U07000.011.0150
- Zoro Select Socket Head Cap Screws