Gems Sensors
Flow Rate Monitor, Rotor, 60 GPM Max
Mfr # RFO, 194762
Zoro # G2206574
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Connection Type FNPT
- Number of Windows 1
- Sight Material Polysulfone
- Overall Length 3 in
Explore More Products
- GEMS SENSORS Flow Rate Monitor, Rotor, 20 GPM Max RFO, 155481
- GEMS SENSORS Flow Rate Indicator, Rotor, 30 GPM Max RFI, 180392
- GEMS SENSORS Flow Rate Indicator, Rotor, 5 GPM Max RFI, 142541
- GEMS SENSORS Flow Rate Indicator, Rotor, 20 GPM Max RFI, 142542
- GEMS SENSORS Flow Rate Monitor, Rotor, 20 GPM Max RFO, 156262
- GEMS SENSORS Flow Rate Indicator, Rotor, 5 GPM Max RFI, 155420
- J.W. WINCO GN743.7-18-3/4-NPT-A Oil Sight Glass 11PTK2
- J.W. WINCO GN743.5-24-G1-B Oil Sight Glass 743.5-24-G1-B
- J.W. WINCO GN743-24-M33X1.5-A Oil Sight Glass 743-24-M33X1.5-A
- DWYER INSTRUMENTS GLASS FLM 8 SCCM WTR DR120140M
- GEMS SENSORS Flow Rate Indicator, Rotor, 60 GPM Max RFI, 181681
- Gems Sensors Sight Glass Flow Indicators