Shop Alternate Products
This Product is Discontinued
Breezeblocker
Interior AC Cover, Fleece/Vinyl, Seashell (Discontinued)
Mfr # IACCB-T14
Zoro # G2207082
This Product is Discontinued
Key Features
- For Use With Sleeve A/C Units, for GE-J Style Units with Curved Front
- Width 26"
- Material Fleece/Vinyl, Seashell Color
- Includes Self Retaining Cover
- Depth 4"