Shop Alternate Products
This Product is Discontinued
Weiler
Double Spiral Wire Brush, 1", PK10 (Discontinued)
Mfr # 98660
Zoro # G2207572
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 1 in
- Brush Length 2 1/2 in
- Overall Length 5 1/2 in