- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Axial Upblast Exhaust Ventilators
- /
- Belt, 30in, Roof, Exh, 10668 CFM, 3PH, 1HP, TE
Americraft Fan
Belt, 30in, Roof, Exh, 10668 CFM, 3PH, 1HP, TE
Mfr # BRV-830-1-3-TEFC
Zoro # G2208529
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,814.99
Item successfully saved to ''
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Drive Package With Motor Included Yes
- Base Size - Roof Ventilators 45 in x 45 in
- Blade Dia. 30 in
- Voltage - Roof Ventilators 230V AC/460V AC
Customers Also Purchased
- Brand Americraft Fan
-
MFR #
BRV-830-1-3-TEFC
-
Zoro #
G2208529
- Country of Origin United States
- Category Belt Drive Axial Upblast Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 45 in x 45 in |
Blade Dia. | 30 in |
Base Width (In.) | 45 |
Base Square Size - Roof Ventilators | 45" x 45" |
Overall Height (In.) | 45.25 in |
Overall Dia. (In.) | 30 in |
Base Height (In.) | 45.25 in |
Shaft Dia. Propeller End (In.) | 0.875 in |
Shaft Dia. Sheave End (In.) | 0.875 in |
Base Length (In.) | 45 |
Base Length | 45 in |
Propeller Shaft Diameter | 7/8 in |
Base Dimension | 45 in Square |
Base Height | 2 1/2 in |
Base Diameter | Not Applicable |
Overall Diameter | 30 in |
Overall Depth | 45 in |
Overall Height | 45 1/4 in |
Blade Diameter | 30 in |
Housing Width | 36 in |
Housing Length | 36 in |
Base Width | 45 in |
Damper Size | 36 x 36 in |
Overall Width | 45 in |
Details
Item - Roof Ventilators | Exhaust Ventilator |
Drive Type - Roof Ventilators | Belt Drive |
Drive Package With Motor Included | Yes |
Voltage - Roof Ventilators | 230V AC/460V AC |
Phase | 3 |
Motor HP | 1 hp |
CFM @ 0.000-In. SP | 10668 |
Drive Type | Belt Drive |
Drive Package Included | Yes |
Motor Hz | 60 |
Fan RPM | 975 |
CFM @ 0.250-In. SP | 8626 |
Motor Voltage | 230/460 |
Max. Operating Amps | 1.5 |
CFM @ 0.375-In. SP | 6828 |
CFM @ 0.125-In. SP | 9959 |
Bearing Type | Ball Bearing Pillow Block |
Type | Axial Upblast |
Max. Inlet Temp. (Deg. F) | 70 Degrees F |
Item | Axial Upblast Roof Exhaust Fan |
RPM Range | 975 |
Mounting Location | Roof |
Speed Control | No |
Assembled/Unassembled | Assembled |
Propeller Material | Steel |
Max. BHP | 0.73 hp |
Sones @ 0.125-In. SP @ 5 Ft. | 18 sones |
Motor HP Range | 1 hp |
CFM @ 0.500-In. SP | 5184 |
CFM Range | 10668-5184 |
Speed Controllable | No |
Sones @ 0.250-In. SP @ 5 Ft. | 18 sones |
Housing Material | Steel |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Maximum Fan Speed | 975 RPM |
Nominal Voltage | 230/460V AC |
Exhaust Airflow @ 0.000 in SP - Range | 10,000 to 19,999 cfm |
Exhaust Airflow @ 0.100 in SP | 10,668 cfm |
Motor Enclosure | Totally Enclosed Fan Cooled |
Exhaust Airflow @ 0.250 in SP | 8,626 cfm |
Exhaust Airflow @ 0.000 in SP | 10,668 cfm |
Series | BRV8 |
Frequency | 60 Hz |
Material | Steel Blade with Steel Housing |
Number of Blades | 4 |
Includes Motor | Yes |
Current | 1.5 A |
Exhaust Airflow @ 0.125 in SP | 9,959 cfm |
Sound Level | 18 sones @ 0.125 in SP and 5 ft, 18 sones @ 0.250 in SP and 5 ft |
Brake Horsepower | 73/100 hp |
Assembly | Assembled |
Exhaust Airflow @ 0.500 in SP | 5,184 cfm |
Power Source | Electric Motor |
Maximum Ambient Temperature | 104 Degrees F |
Exhaust Airflow @ 0.000 in. SP - Range | 8,000 to 15,000 cfm |
For Air Type | Clean Air |
Nameplate Voltage - Phase | 230/460V AC - 3 Phase |
Motor Speed | 975 RPM |
Exhaust Airflow @ 0.375 in SP | 6,828 cfm |
Blade Finish | Galvanized |
Nameplate Voltage | 230/460V AC |
Motor Horsepower | 1 hp |
Application | Designed for General Ventilation in Production or Warehouse Areas Where Efficient Quiet Air Flow is Required |
Maximum Inlet Air Temperature | 104 Degrees F |
Features | Butterfly Damper Section, Damper Blades Open When Fan is Energized and Close Weathertight When Unit is Off, Dampers Rotate in Nylon Bearings on a Stainless Steel Axle, Ruggedly Constructed Steel Curb Cap Including Spun Venturi Section for Efficient Air Flow |
Number of Speeds | 1 |
Includes Drive Package | Yes |
Base Shape | Square |
Motor Location | Out of Airstream |
Housing Finish | Galvanized |
Blade Material | Steel |
For High-Static Pressure Applications | No |
Mount Type | Roof Curb |
High-Efficiency Motor | No |
Maximum Static Pressure | 1/2 in wc |
Airflow @ 0.000 in SP | 10,668 cfm |
Description
Axial Upblast Roof Exhaust Fan, Includes Motor Yes, Includes Drive Package Yes, Drive Type Belt Drive, Base Diameter Not Applicable, Base Length 45 in, Base Width 45 in, Base Shape Square, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1 hp, High-Efficiency Motor No, For High-Static Pressure Applications No, Motor Enclosure Totally Enclosed Fan Cooled, Blade Diameter 30 in, For Air Type Clean Air, Maximum Static Pressure 1/2 in wc, Maximum Inlet Air Temperature 104 Degrees F
Explore More Products
- AMERICRAFT FAN Direct, 18in, Roof, Exh, 4600 CFM, 1PH, 1HP, TE AM-18-1-1-TEFC
- AMERICRAFT FAN Direct, 48in, Roof, Exh, 28600CFM, 3PH, 3HP, XP AML-48-3-3-EXP
- AMERICRAFT FAN Belt, 48in, Roof, Exh, 28150 CFM, 3PH, 5HP, TE BRV-848-5-3-TEFC
- AMERICRAFT FAN Belt, 24in, Roof, Exh, 6219 CFM, 1PH, 1/2HP, TE BRV-824-1/2-1-TEFC
- AMERICRAFT FAN Belt, 60in, Roof, Exh, 44600 CFM, 3PH, 5HP, TE BRV-860-5-3-TEFC
- AMERICRAFT FAN Direct, 48in, Roof, Exh, 41000CFM, 3P, 10HP, TE AML-48-10-3-TEFC
- DAYTON Exhaust Vent, 36 In 7A878
- SOLER & PALAU Upblast Exhaust Fan, 1/2HP, 1Ph, 1350rpm STXB14RHULQH1S
- SOLER & PALAU Upblast Exhaust Fan, 1/4HP, 1Ph, 1050rpm STXB14RHULMH1S
- DAYTON Exhaust Vent, 42 In 7A880
- SOLER & PALAU Upblast Centrifugal Fan, 1/10HP, 1550rpm STXD06CJH1AS
- Americraft Fan Belt Drive Axial Upblast Exhaust Ventilators