Quantum Storage Systems
Drawer Storage Bin, Blue, High Impact Polystyrene, 11 1/8 in W x 4 5/8 in H, 25 lb Load Capacity
Mfr # QED801BL
Zoro # G2209067
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 11 1/8 in W x 4 5/8 in H
- Load Capacity 25 lb
- Material High Impact Polystyrene
- Overall Length 11 5/8 in
- Overall Height 4 5/8 in
Explore More Products
- QUANTUM STORAGE SYSTEMS Drawer Storage Bin, Red, High Impact Polystyrene, 11 1/8 in W x 4 5/8 in H, 25 lb Load Capacity QED801RD
- QUANTUM STORAGE SYSTEMS Drawer Storage Bin, Gray, High Impact Polystyrene, 11 1/8 in W x 4 5/8 in H, 25 lb Load Capacity QED801GY
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Green, Polypropylene, 10 7/8 in L x 11 in W x 5 in H, 50 lb Load Capacity QUS235GN
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Black, Polypropylene, 9 1/4 in L x 6 in W x 5 in H, 50 lb Load Capacity QUS221BK
- QUANTUM STORAGE SYSTEMS Storage Bin, Red, Polyethylene, 17 1/2 in L x 16 1/2 in W x 12 1/2 in H, 100 lb Load Capacity QGH800RD
- QUANTUM STORAGE SYSTEMS Shelf Bin Drawers, Gray, High Impact Polystyrene, 25 lb Load Capacity, 6 PK K-QED604GY-6
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Blue QSB101BL
- QUANTUM STORAGE SYSTEMS Plastic Nesting Storage Shelf Bin QSB808 8-3/8"W x 17-7/8"D x 8"H Yellow QSB808YL
- QUANTUM STORAGE SYSTEMS Tool Storage Bin, Yellow, Polypropylene QUS210YL
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Ivory, Polypropylene, 23 5/8 in L x 4 1/8 in W x 4 in H, 50 lb Load Capacity QSB105IV
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 6 in L x 4 in W x 3 in H BIN 4-6
- Quantum Storage Systems Storage Bins