Parlec
Retention Knob, MAS-BT, 1-8, 90 Deg
Mfr # MH500TRK
Zoro # G2209785
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.904"
- Flange to Angle Length 1.3860 in
- Flange to Knob Length 1.386 in
- Angle 90 Degrees
- Thread Size 1"-8
Explore More Products
- PARLEC Retention Knob, DIN, M16X2, 45 Deg 4003TRK
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg 3003TRK
- PARLEC Collet Wrench, Pin Spanner, ER32 32ERNW
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In EXT100
- PARLEC Collet Chuck, 0.020-0.275, ER11, 0.75 In ER11-750-6H
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In EXT500
- PARLEC Collet Wrench, Open End, 15/16, DA100 ECN10W
- PARLEC Collet Chuck, 0.078-0.787, ER32, 0.75 In ER32-750-425
- PARLEC Retention Knob, MAS-BT, 1-8, 90 Deg, w/Hole MS5034TRK
- HAIMER Shrink Fit Machine, 475.00mm, 16A 80.170.01
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 RK40CV
- Parlec Toolholder Accessories