Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 100 PK
Mfr # 6DYY1
Zoro # G2210117
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 9/16 in
- Minimum Thickness 0.047 in
- Maximum Thickness 0.047 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Black Oxide Finish, 100 PK U38402.016.0001
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 100 PK U38402.019.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel Plain Finish, 2 PK Z8848SS
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK U38400.037.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 25000 PK 75WUSSB
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 10 PK Z9202
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Black Oxide Finish, 400 PK M04035.120.0001
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 25 PK WASB#4N8
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 2750 PK 4RXX9
- ALLIED TITANIUM Flat Washer, Fits Bolt Size 7/16"-0.063 , Titanium 0011934
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 200 PK 5RKG7
- Zoro Select General Washers