- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Manual Motor Switches
- /
- Manual Motor Starter, Knob, 1.6 to 2.5A, 3P
Square D
Manual Motor Starter, Knob, 1.6 to 2.5A, 3P
Mfr # GV2P07
Zoro # G2210442
Free Shipping & Returns
$207.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Selector Switch
- NEMA Size Not Applicable
- Enclosure NEMA Rating No Enclosure
- Depth 3.83 in
- Overload Relay Amp Setting 1.6 to 2.5A
Customers Also Purchased
- Brand Square D
-
MFR #
GV2P07
-
Zoro #
G2210442
- UPC # 785901832898
- Country of Origin Multiple
- Category Manual Motor Switches
Dimensions
NEMA Size | Not Applicable |
Depth | 3.83 in |
Height | 3.5 in |
Width | 1.75 in |
Overall Height | 3.5 in |
Overall Width | 1.77 in |
Overall Depth | 3.82 in |
Details
Operator | Selector Switch |
Enclosure NEMA Rating | No Enclosure |
Overload Relay Amp Setting | 1.6 to 2.5A |
Item | Manual Motor Starter |
Number of Poles | 3 |
HP @ 3 Phase - 480V | 1 hp |
Max. Voltage | 600V AC |
HP @ 3 Phase - 240V | 1/2 hp |
Pilot Light | Yes |
HP @ 3 Phase - 460-575V | 1/1-1/2 |
HP @ 3 Phase - 575V | 1 1/2 hp |
Description/Special Features | Reliable Overload Protection |
HP @ 3 Phase - 208V | 1/2 hp |
Phase Loss Sensitivity | Yes |
HP @ 1 Phase - 230V | 1/6 hp |
Standards | ATEX Compliant, BV, CCC, CSA, DNV-GL, EAC, EN/IEC 60947-2, EN/IEC 60947-4, LROS, RINA, UKCA, UL Listed |
Product Certifications | CCC || UL || CSA || EAC || ATEX || LROS (Lloyds register of shipping) || BV || RINA || DNV-GL || UKCA |
Fixing Mode | 35 mm symmetrical DIN rail clipped || panel screwed with 2 x M4 screws) |
Ambient Air Temperature For Operation | -20-60°C |
Phase Failure Sensitivity | yes IEC 60947-4-1 |
Trip Unit Technology | thermal-magnetic |
Product Or Component Type | motor circuit breaker |
Ambient Air Temperature For Storage | -40-80°C |
Mechanical Durability | 100000 cycles |
Thermal Protection Adjustment Range | 1.6-2.5 A IEC 60947-4-1 |
Breaking Capacity | 100 kA Icu 230/240 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 400/415 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 440 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 500 V AC 50/60 Hz IEC 60947-2 || 8 kA Icu 690 V AC 50/60 Hz IEC 60947-2 |
Line Rated Current | 2.5 A |
Tightening Torque | 1.7 N.m screw clamp terminal |
Operating Altitude | 6561.68 ft (2000 m) |
Product Name | TeSys GV2 || TeSys Deca |
Electrical Durability | 100000 cycles AC-3 415 V In |
Rated Duty | continuous IEC 60947-4-1 |
[Ue] Rated Operational Voltage | 690 V AC 50/60 Hz IEC 60947-2 |
Range | TeSys Deca |
[Ith] Conventional Free Air Thermal Current | 2.5 A IEC 60947-4-1 |
Mechanical Robustness | shocks 30 Gn for 11 ms || vibrations 5 Gn, 5...150 Hz |
Network Type | AC |
Color | dark grey |
Magnetic Tripping Current | 33.5-33.5 A |
Power Dissipation Per Pole | 2.5 W |
[Uimp] Rated Impulse Withstand Voltage | 6 kV IEC 60947-2 |
Network Frequency | 50/60 Hz IEC 60947-4-1 |
Control Type | rotary handle |
Motor Power Kw | 0.75-0.75 kW 400/415 V AC 50/60 Hz || 1.1-1.1 kW 500 V AC 50/60 Hz || 1.5-1.5 kW 690 V AC 50/60 Hz |
Ip Degree Of Protection | IP20 IEC 60529 |
Suitability For Isolation | yes IEC 60947-1§ 7-1-6 |
Fire Resistance | 960°C IEC 60695-2-11 |
Climatic Withstand | IACS E10 |
Ik Degree Of Protection | IK04 |
Poles Description | 3P |
Device Short Name | GV2P |
[Ui] Rated Insulation Voltage | 690 V AC 50/60 Hz IEC 60947-2 |
Device Application | motor protection |
Utilisation Category | category A IEC 60947-2 || AC-3 IEC 60947-4-1 |
[Ics] Rated Service Short-Circuit Breaking Capacity | 100 % 230/240 V AC 50/60 Hz IEC 60947-2 || 100 % 400/415 V AC 50/60 Hz IEC 60947-2 || 100 % 440 V AC 50/60 Hz IEC 60947-2 || 100 % 500 V AC 50/60 Hz IEC 60947-2 || 100 % 690 V AC 50/60 Hz IEC 60947-2 |
Maximum Overload Relay Current Setting | 2.5 A |
NEMA Enclosure Rating | No Enclosure |
Horsepower @ Three Phase - 208V AC | 1/2 hp |
Electrical Operating Durability | 100,000 |
Horsepower @ Three Phase - 600V AC | 1 1/2 hp |
Horsepower @ Single Phase - 240V AC | 1/6 hp |
Status Indicator | LED Indicator |
Minimum Overload Relay Current Setting | 1.6 A |
Resistance Properties | Fire Resistant |
Overload Protection Type | Thermal |
Horsepower @ Three Phase - 240V AC | 1/2 hp |
IP Rating | IP20 |
Phase | Three |
Series | TeSys Deca |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -4 Degrees F |
Terminal Connection Type | Screw Clamp Terminals |
Horsepower @ Three Phase - 480V AC | 1 hp |
Mechanical Operating Durability | 100,000 |
Includes Pilot Light | No |
Maximum Voltage Rating | 600V AC |
Starter Style | IEC |
Frequency | 50/60 Hz |
Current AC | 2.5 A |
Description
Manual Motor Starter, NEMA Size Not Applicable, Horsepower @ Single Phase - 240V AC 1/6 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 2.5 A, Horsepower @ Three Phase - 208V AC 1/2 hp, Horsepower @ Three Phase - 240V AC 1/2 hp, Horsepower @ Three Phase - 480V AC 1 hp, Series TeSys Deca, Horsepower @ Three Phase - 600V AC 1 1/2 hp, Maximum Overload Relay Current Setting 2.5 A, Minimum Overload Relay Current Setting 1.6 A
Explore More Products
- SQUARE D Manual Motor Starter, 2.5 to 4A, 600V 2510FG2
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 3P 2510KG2C
- SQUARE D Manual Motor Starter, Button, 100A, 2P GV2ME02
- SQUARE D Manual Motor Starter, Knob, 30 to 40A, 600V GV3P40
- SQUARE D Manual Motor Starter, 14A, 600V, 3P 2510FG6
- SQUARE D Manual Motor Starter, 10A, 600V, 3P 2510FG5
- SQUARE D Manual Switch 600Vac K+Options 2510KS1A
- SQUARE D 45Amp Sw Kit W/Red/Yellow Operattached VVE3
- SQUARE D 25A Swkit W/ 1Hole Mtgred/Yellow Oper VCD2
- SQUARE D Manual Motor Starter, 16A, 600V 2510FG1
- SQUARE D Manual Motor Starter, Knob, 2.5 to 4A, 3P GV2P08
- Square D Motor Controls