Zoro Select
Lag Screw, 1/2 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK
Mfr # U08450.050.0600
Zoro # G2211535
$34.99
14% off
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive External Hex
- Drive Size 3/4 in
- Material Steel
- Finish Hot Dipped Galvanized
Explore More Products
- ZORO SELECT Lag Screw, 1/2 in, 10 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 10 PK U08450.050.1000
- ZORO SELECT Lag Screw, 1/2 in, 12 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 5 PK U08450.050.1200
- ZORO SELECT Lag Screw, 1/4 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK U08450.025.0600
- ZORO SELECT Lag Screw, 1/4 in, 5 in, 18-8 Stainless Steel, Hex Hex Drive, 100 PK 1480L188
- ZORO SELECT Lag Screw, 3/8 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK U08450.037.0350
- ZORO SELECT Lag Screw, 5/16 in, 2 in, Steel, Black Oxide Hex Hex Drive, 400 PK 3132LB
- ZORO SELECT Lag Screw, 1/2 in, 4-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK 5072L
- ZORO SELECT Lag Screw, 5/16 in, 2-1/4 in, Steel, Zinc Plated Hex Hex Drive, 600 PK 313607LHW
- ZORO SELECT Lag Screw, 1/2 in, 12 in, Steel, Galvanized Hex Hex Drive, 25 PK 50192LG
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK U08450.037.0200
- SEACHOICE Lag Screw, 5/16 in, 3 in, Hot Dipped Galvanized Hex 1513
- Zoro Select Lag Screws