Zoro Select
1/8" High Grade Buna-N Rubber Sheet, 12"x12", Black, 50A
Mfr # BULK-RS-BHS50-24
Zoro # G2211623
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Explore More Products
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 40A BULK-RS-N40-888
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 48"x48", 60A BULK-RS-RCY60-12
- ZORO SELECT Rubber, SBR, 1/16 In Th, 36 Inx25 Ft BULK-RS-SBR75-181
- ZORO SELECT Rubber Strip, 1/4" Thickness, 3/4" W BULK-RS-S40-88
- ZORO SELECT Rubber Sheet, Gum, 1/8"Thick, 12"x12", 40A BULK-RS-NAT40-24
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A BULK-RS-N30-96
- ZORO SELECT Silicone Sheet, 40A, 12"x12"x3/16", White BULK-RS-S40WFDA-11
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 4"x36", Black, 50A BULK-RS-NHS50-896
- ZORO SELECT Buna-N Roll, 50A, 60'x36"x5mm, Black BULK-RS-BHS50-919
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/8" Thick - 3ft Width x 12ft Length - Black 20-107
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 1/8" Thick x 36" Thick x 12" Length 20-103
- Zoro Select Rubber Sheets & Strips