Flat Washer, For Screw Size 3/4" , Nylon Plain Finish

  • Mfr # 787600

  • Zoro # G2213985

CAD Available

product price:  $2.15
/ea

Key Features

CAD Drawing
Material
Nylon
Finish
Plain
For Screw Size
3/4"
Outside Diameter
1 3/4 in
Minimum Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
787600
Zoro #
G2213985
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4"
Outside Diameter
1 3/4 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
Inside Diameter
0.75 in

Details

CAD Available
Yes
Item
Flat Washer
Material
Nylon
Finish
Plain
System of Measurement
Inch
Application
General Purpose
Color
Natural
Type
Flat Washer
Pack Size
Small Pack
For Use With
Fiberglass Threaded Rods And Nuts
Manufacturer Location
Made in USA

Description

Flat Washer, Flat Washer Type Standard, Material Nylon, Material Grade/Class Not Applicable, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.75 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Natural, Manufacturer Location Made in USA, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.