Vermont Gage
Adj. No Go Ring Gage, 7/16-28 UNEF 2A
Mfr # 361138530
Zoro # G2214046
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Go
- Class 2A
- Thread Size 7/16"-28
- Thread Type UNEF
- Meets/Exceeds ASME B1.2
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A 362128010
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A 361152010
- VERMONT GAGE Adj. No Go Ring Gage, 3/4-10 UNC 2A 361152030
- VERMONT GAGE Adj. Go Ring Gage, 5/8-18 UNF 2A 361148010
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A 361187010
- VERMONT GAGE Ring Gage, #4-40 Size, Tool Steel 361110050
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size 461105530
- VERMONT GAGE Adj. No Go Ring Gage, M7.0-1.00 2A 362119020
- VERMONT GAGE Ring Gage, 6G Class, M22 x 2.5 Thread 362149010
- VERMONT GAGE Adj. Go Ring Gage, 5/8-11 UNC 2A 361147010
- HHIP 1/4-28UNF 2A Thread Ring Gage Set Go-Nogo 4101-0322
- Vermont Gage Ring Gauges