Marson
Mandrel, 6-32, Steel
Mfr # 39254
Zoro # G2214073
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 6-32
- Material Steel
- For Use With 5JK71
- Product Type Mandrel
- Compatible with Manufacturer Model Number [NEW] M60303
Explore More Products
- MARSON Nosepiece, 5mm, Steel 39273
- MARSON Nosepiece, 8-32, Steel 39262
- MARSON Mandrel, 10-32, Steel 39257
- MARSON Nosepiece, 10-24/10-32, Steel 39263
- MARSON Nosepiece, 6-32, Steel 39261
- MARSON Mandrel/Nosepiece Set, Metric, Steel 34613
- MARSON Threadsetter, Heavy Duty, 325-Rn M34604
- DORIAN Threading Tool Holder, MTVOR20-5D-A, RH 73310158162
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 10-32 2299-3
- STANLEY ENGINEERED FASTENING Mandrel, Hardened Steel, 1/2-13 PNT1000-01-813
- AVK Insert Installation Tool, 10-32, Steel AKPT15P1032
- Marson Thread Insert Tools