Revcor
Propeller, Dia 20 In, 26 Deg Pitch
Mfr # XW2003-26 R
Zoro # G2214502
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Bore Dia. (In.) 1/2 in
- Rotation CW
- Number of Blades 3
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Explore More Products
- REVCOR Propeller, 24 In Dia, 24 Deg Pitch T2403-24 R
- REVCOR Propeller, Dia 19 In, 30 Deg Pitch 606123-SGL
- REVCOR Propeller, Dia 24 In, 22 Deg Pitch TNT2402-22 L
- REVCOR Propeller, 16 In Dia, 27 Deg Pitch F1605-27 L
- REVCOR Propeller, 14 In Dia, 36 Deg Pitch T1402-36 R
- REVCOR Propeller, 20 In Dia, 17 Deg Pitch T2004-17 L
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch TNT2203-28 L
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch T1804-23 L
- REVCOR Propeller, 16 In Dia, 22 Deg Pitch T1603-22 R
- REZNOR 123975 Fan Cntl Assy B/Be25-400 123975
- REVCOR Propeller, 22 In Dia, 23 Deg Pitch T2204-23 R
- Revcor Condenser Fan Blades and Hubs