Ghent
Rubber Bulletin Board 36"H x 48"W
Mfr # ATR34-BK
Zoro # G2215026
Sold in multiples of 2 for $253.98
Free Shipping & Returns
$253.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 46 1/2 in
- Height 36 in
- Board Material Recycled Rubber
- Frame Color Silver
Explore More Products
- GHENT Rubber Bulletin Board 36"H x 48"W ATR34-CF
- GHENT Cork Bulletin Board, Natural, Indoors 1423-1
- GHENT Rubber Bulletin Board 48"H x 72"W ATR46-BK
- GHENT Enclosed Fabric Bulletin Board 24"x34", Black OVG1-F91
- GHENT Wood Frame Natural Corkboard, 24in X 36in 1423-1
- GHENT Fabric Bulletin Board 12"x48", Gray TF14-91
- GHENT Bulletin Board, Rubber, 96inx48in, Black GHEATR48BK
- GHENT Bulletin/Whiteboard Combination 4x12 ft., Ivory SPC412B-V-185
- GHENT Bulletin/Whiteboard Combination 4x10 ft., Natural SPC410E-K
- GHENT Fabric Bulletin Board 36"H Beige TF34-90
- LORELL Cork Bulletin Bars, 36", Self-Sealing Strip, 3/BD, Aluminum PK LLR49534BD
- Ghent Bulletin Boards