Banjo
Pump, Engine Driven, 6-1/2 HP, Cast Iron
Mfr # 200PI6PRO
Zoro # G2215394
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15"
- Casing Adapter Cast Iron
- GPM of Water @ 80 Ft. of Head 45
- Number of Impellers 1
- Impeller Type Open
Replacement Parts
Explore More Products
- BANJO Pump, Engine Driven, 5-1/2 HP, Poly 200PH-5
- BANJO Pump, Engine Driven, 6-1/2 HP, Poly 200P6PRO
- BANJO Pump, Engine Driven, 5-1/2 HP, Cast Iron 200PIH-5
- BANJO Pump, Engine Driven, 3-1/2 HP, Cast Iron 200PI-3
- BANJO Pump, 2" FNPT, 5 hp, 40 psi, Polypropylene 200PO
- BANJO Pump, Engine Driven, 3-1/2 HP, Poly 200P-3
- BANJO Pump and Gas Engine, 1 1/2" NPT, 3 hp 150P-3
- BANJO Pump, 2" FNPT, 5.5 hp, Polypropylene Frame M225PO
- BANJO Pump and Gas Engine, 3" NPT, 6 hp, 49 lb M300PH6W
- DAYTON Engine Drive Pump Kit, 8 HP, Honda Engine 7AJ18
- TSURUMI 3" 5.5 HP Honda Powered Centrifugal Dewatering Pump TE3-80HA
- Banjo Engine Driven Pumps