Proto
Ratcheting Wrench, Head Size 16mm
Mfr # JSCVM16
Zoro # G2215875
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 8 1/4 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Anti-Slip, Open End, Spline
Explore More Products
- PROTO Ratcheting Wrench, Head Size 10mm JSCRM10-TT
- PROTO Ratcheting Wrench, Head Size 10mm JSCVM10
- PROTO Black Chrome Combo Stubby Reverse Ratcheting Wrench 1/4"-Spline JSCV08S
- PROTO Proto JSCV14F Black Chrome Combination Locking Flex-Head Ratcheting Wrench 7/16" - Spline JSCV14F
- PROTO Ratcheting Wrench, Head Size 5/8 in. JSCR20T
- PROTO Ratcheting Wrench, Head Size 1/2 in. JSCV16S
- PROTO Ratcheting Wrench, Head Size 11mm JSCRM11-TT
- PROTO 8MM REVERSE RATCHET COMBO WRENCH POBW-1458
- PROTO Ratcheting Wrench, Head Size 15mm JSCVM15F
- URREA Combination Ratchet Wrench, 1/2". 1216CM
- TEKTON 5/16 Inch Flex Head 12-Point Ratcheting Combination Wrench WRC26308
- Proto Ratcheting Wrenches