Shop Alternate Products
This Product is Discontinued
Dayton
Utility Cart, Blk, 2 Solid Shelf, 36x18x39 (Discontinued)
Mfr # 2HDR9
Zoro # G2216155
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb.
- Number of Shelves 2
- Shelf Length 36"