Dayton
1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical
Mfr # 3YU72
Zoro # G2216873
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Discharge NPT 1-1/4" M
- Housing Material Stainless steel
- HP 1/3
- Hz 60 Hz
Explore More Products
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Diaphragm 3BB78
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC None 3BB74
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Tether 3YU67
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC None 4HU68
- DAYTON 1/2 HP 2" F Submersible Sump Pump 120V AC None 1XHV7
- DAYTON 1/4 HP 1-1/4" F Plug-In Utility Pump 120V AC No Switch Included 11C685
- DAYTON 1-1/4 HP 2" Plug-In Utility Pump 240V AC No Switch Included 4LA44
- DAYTON Sump Pump, Thermoplastic, 1/3 HP 92372
- DAYTON Sump Pump, Cast Iron, 1/2 HP 92541
- WAYNE WATER SYSTEMS Auto Utilty Pump 1/4Hp EEAUP250
- LITTLE GIANT PUMP Submersible Sump Pump, 1/3 HP, 1 1/2 in F, Diaphragm, 29 gpm Flow Rate at 10 Ft of Head, 10 ft Cord 506158
- Dayton Submersible Sump Pumps