Zoro Select
Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 13/16 in Lg, 3/32 in Ht, 50 PK
Mfr # 1LAF9
Zoro # G2216934
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Base Shape Hex
- Material Steel
- Finish Black Oxide
- Base Width 1/2 in
Explore More Products
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 1 1/8 in Lg, 3/32 in Ht, 50 PK 1LAJ1
- ZORO SELECT Hex Weld Nut, #10-24, Steel, 7/16 in Wd, 13/16 in Lg, 3/32 in Ht, 50 PK 1LAG5
- ZORO SELECT Hex Weld Nut, M16-2.00, Steel, 24 mm Wd, 26.50 mm Lg, 13 mm Ht, 100 PK M14020.160.0001
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 15/16 in Lg, 3/32 in Ht, 50 PK 1LAG7
- ZORO SELECT Tab Weld Nut, 1/2"-13, Steel, 3/4 in Wd, 1-1/4 in Lg, 3/32 in Ht, 50 PK 1LAK3
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 0.062 in Ht, 1000 PK 1405NWRP
- ZORO SELECT Square Weld Nut, #10-24, Steel, 7/16 in Wd, 7/16 in Lg, 9/64 in Ht, 25 PK WP 1501
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 0.453 in Wd, 0.827 in Lg, 0.097 in Ht, 1000 PK 10NWS1T
- ZORO SELECT Hex Weld Nut, M5-0.80, Stainless Steel, 10 mm Wd, 4 mm Ht, 4000 PK M5D929A2
- ZORO SELECT Square Weld Nut, 1/2"-13, Steel, 13/16 in Wd, 59/64 in Lg, 3/8 in Ht, 25 PK 2012-1
- MIDWEST FASTENER Round Weld Nut, 3/8"-16, Steel, 7/16" Lg, 5 PK 931368
- Zoro Select Weld Nuts