Osg

End Mill, Cobalt, 3/16, 4 FL, dbl Sq End, CC


$35.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Milling Diameter 3/16"
  • Length of Cut 1/2 in
  • Overall Length 3 1/4 in
  • Shank Dia. 3/8 in
  • Helix Angle 30 Degrees
See all product information