Shop Alternate Products
This Product is Discontinued
Whitney Tool
Drill Extension, Drill #67, 1/8 In (Discontinued)
Mfr # 96045
Zoro # G2218361
This Product is Discontinued
Key Features
- Material Tool steel
- Drill Size #67
- Decimal Equivalent 0.0320
- Overall Length (In.) 4
- Application For Difficult to Reach Spots