Shop Alternate Products
This Product is Discontinued
Norton Abrasives
Depressed Center Wheels, Type 29, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (Discontinued)
Mfr # 66252842211
Zoro # G2218571
This Product is Discontinued
Key Features
- Abrasive Wheel Type Type 29
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.125 in
- Arbor Hole Size 7/8 in
- Abrasive Material Aluminum Oxide