Shop Alternate Products
This Product is Discontinued
Ina
Spherical Plain BRG, DBL Sealed, 40mm Bore (Discontinued)
Mfr # GE40-DO-2RS
Zoro # G2219761
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series GE..DO-2RS
- Width (mm) 28 mm
- Temp. Range (F) -325 Degrees to + 535 Degrees F
- Dynamic Load Capacity (N) 100,000 N
- Lubrication Grease