Shop Alternate Products
This Product is Discontinued
Unbrako
0.80mm Metric Socket Head Cap Screw, Black Oxide Alloy Steel, 200 PK (Discontinued)
Mfr # 21096
Zoro # G2219971
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 0.80mm
- Drive Type Hex Socket
- Drive Size 4mm
- Material Alloy Steel