- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label Tape Cartridge, White, Labels/Roll: Continuous
Shop Alternate Products
This Product is Discontinued
Brady
Label Tape Cartridge, White, Labels/Roll: Continuous (Discontinued)
Mfr # PTL-42-422
Zoro # G2220154
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color White
- Width 1"
- Length 50 ft.
- Material Polyester 422
Customers Also Purchased
- Brand Brady
-
MFR #
PTL-42-422
-
Zoro #
G2220154
- UPC # 662820186274
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 50 ft. |
Label Width | 1 in |
Roll Length | 50 ft |
Roll Size | 1 in x 50 ft |
Label Size (WxL) | 1 in |
Details
Printer Series Compatibility | BMP 61, BMP 71, TLS 2200, TLS-PC LINK |
Item | Label Tape Cartridge |
Color | White |
Material | Polyester 422 |
Labels per Roll | Continuous |
For Use With | TLS2200 |
Tape Format | Continuous Roll |
Background Color | White |
Standards | ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized |
Label Type | Polyester |
Application | Asset Tracking, Barcode Labeling, Circuit Board ID - Through Hole Top, Component and Equipment ID, General and Industrial ID, Panel Labeling, Rating Plates, Voice and Data ID |
Temp. Range | -40 Degrees to 212 Degrees F |
Tape Material | Polyester |
Label Material | Polyester 422 |
Adhesive | Adhesive |
Color - Continuous General Purpose | White |
Adhesive Strength - Continuous General Purpose | Aggressive Permanent |
Compatible Mfr Part Number | M61-R6010, M71-R6000 |
Product Type | High Adhesion Polyester Asset and Equipment Tracking Label |
Adhesive Strength & Material - Continuous General Purpose | Aggressive Permanent Acrylic |
Label Color | White |
Maximum Service Temperature | 212 Degrees F |
Label Finish | Gloss |
Label Thickness | 0.004 in |
Label Color & Finish - Continuous General Purpose | White ( Gloss ) |
Indoor/Outdoor Usage | Outdoor |
Material Series | B-422 |
Minimum Service Temperature | -40 Degrees F |
Adhesive Properties | Aggressive Permanent Adhesive |
Label Media Format | Continuous Roll |
For Print Method | Thermal Transfer |
Adhesive Material | Acrylic |
Recommended Ribbon | M61-R6010, M71-R6000, R6010 |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant, Heat-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BMP61, BMP71, M611, Recommended Ribbon M61-R6010, M71-R6000, R6010, Roll Length 50 ft, Width 1 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-422, Maximum Service Temperature 212 Degrees F