Zoro Select
Door Frame Weatherstrip, White, 108 In
Mfr # 5MFH6
Zoro # G2220416
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 7 x 9 ft Garage Door
- Overall Length 9 ft
- Insert Size 2-1/2"
- Insert Material Vinyl
- Stays Flexible to 0 Degrees to 140 Degrees F
Explore More Products
- ZORO SELECT Caulk Backer Rod, 20 ft., Gray, Foam 2RRG1
- ZORO SELECT Door Weather Strip, 6.8 ft. x 1-1/4" W 900-9000SBG-25
- ZORO SELECT Weatherstrip, Kerf Vinyl Clad, White 29520094
- ZORO SELECT Foam Seal, 17 ft., Gray, Foam 2RRE7
- ZORO SELECT Foam Seal, 10 ft., 1/2 in. W, Black, Rubber 2RRF1
- ZORO SELECT Door Frame Weatherstrip, Brown, 108 In 5MFH4
- ZORO SELECT Double Door Weatherstrip, 8 Ft L 2RRP4
- ZORO SELECT 2"W x 1" x 9'L, Rubber Basemount Over Door Seal 2RRT9
- ZORO SELECT Weatherstrip, Hollow Bulb Insert, 84" L 19-850BZ-36
- ZORO SELECT Foam Tape, 10 ft., Black, Sponge, Sold As: Roll 29520211
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert 160S-96x84
- Zoro Select Door Bottoms, Thresholds & Seals