Widia

Spiral Point Tap, Plug 3 Flutes


$23.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shank Dia. 0.323"
  • Tap Material Vanadium High Speed Steel
  • Tap Thread Type UNC
  • Tap Style Spiral Point
  • Tap Size 7/16"
See all product information