Ps Industries
Vertical Safety Gate, Manual, 8 ft.
Mfr # MGVMM096120
Zoro # G2220456
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,142.99
Key Features
- Material Mild Steel
- Height 42" to 126"
- Finish Powder Coat
- Opening Width 8 ft
- Standards OSHA
Explore More Products
- PS INDUSTRIES Gate, 96" to 120" Adj. Opening ESG-120-PCY
- PS INDUSTRIES Single Door Metal, Yellow, 21", SS LSGPS-2030-PCY
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening LSGF-27-GAL
- PS INDUSTRIES Single Door Metal, Gray, 21 LSG-2030-GAL
- PS INDUSTRIES Single Door Metal, Yellow, 21 LSG-1520-PCY
- PS INDUSTRIES Single Door Metal, Silver, 21", SS LSG-2030-304SW
- PS INDUSTRIES Single Door Metal, Silver, 21 LSG-1520-304SW
- PS INDUSTRIES Gate, 31-3/4" to 35-1/2" Adj. Opening LSGF-33-PCY
- PS INDUSTRIES Horizontal Safety Gate, Electric, 6 ft. MGHEM072042
- SAFEMEZZ Mezzanine Pallet Gate PLG-96-PCY
- PS INDUSTRIES Safety Gate, 19-3/4 to 23-1/2 In, Alum LSG-21-ALU
- Ps Industries Safety Gates