Shop Alternate Products
This Product is Discontinued
Norton Abrasives
PSA Disc Roll, No Hole, 5 In, P80G, AlO (Discontinued)
Mfr # 66261149830
Zoro # G2220592
This Product is Discontinued
Key Features
- Disc Dia. 5"
- Grit 80
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade P