Shop Alternate Products
This Product is Discontinued
Edwards Signaling
Heat Detector, White, H 5 x L 5 In (Discontinued)
Mfr # 284B-PL
Zoro # G2221152
This Product is Discontinued
Key Features
- Type 194 Deg F
- Height (In.) 5
- Length (In.) 5
- Mounting Ceiling
- Finish White