Zoro Select
3/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E6BNE04
Zoro # G2221317
$4.91
26% off
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 316 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Explore More Products
- ZORO SELECT 3/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Wall Thickness: 5/32 in E6BNE11
- ZORO SELECT 1" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 E6BNF02
- ZORO SELECT 1-1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 E6BNH14
- ZORO SELECT 1-1/4" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80 E4BNG01
- ZORO SELECT 1" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 T6BNF01
- ZORO SELECT 1" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Max. Pressure: 2537 psi @ 650 Degrees F E4BNF06
- ZORO SELECT 1-1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 E6BNG04
- ZORO SELECT 1/4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 T6WNB4
- ZORO SELECT 1/8" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 80 E6PPA10SL
- ZORO SELECT 1/8" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T4BNA10
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 16" L ZUSA-PF-2481
- Zoro Select Stainless Steel Pipes