Zoro Select
Additional Shelf, Steel, 20 ga., Gray, PK3
Mfr # UC5020-3
Zoro # G2221816
$18.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/4 in
- Overall Width 36 in
- Overall Depth 12 in
- Finish Powder Coated
- Color Gray
Explore More Products
- ZORO SELECT Additional Shelf, Steel, 22 ga., Gray, PK3 UC5220-3
- ZORO SELECT Shelf Push Handle 18", Chrome 5GRR2
- ZORO SELECT Shelf S Hook, 1-5/16", Zinc, 8PK 5GRP8
- ZORO SELECT Shelf S Hook, 1-5/16", Chrome, 8PPK 5GRP9
- ZORO SELECT Additional Shelf, Steel, 20 ga., Gray, PK3 UC5040-3
- ZORO SELECT Cantilever Shelf, W 48 In, D 12 In, SS 4UEN7
- ZORO SELECT Additional Shelf, Steel, 22 ga., Tan, PK3 S24-3TN
- ZORO SELECT Additional Shelf, Steel, 20 ga., Gray, PK3 UC5050-3
- ZORO SELECT Shelf Hanger/Rail Rod 24", Chrome 5GRR8
- DURASHELF Vented Shelf 96"W x 24"D S9624
- RUBBERMAID SHELF MESH 36""X16"" WHT 41642
- Zoro Select General Purpose Metal Shelving