Valterra
Gate Valve, Class 125, 2 In., Slip
Mfr # 4201GR
Zoro # G2222351
$43.91
33% off
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Slip
- Body Material PVC
- Bonnet Style Bonded
- Max. Water Pressure - CWP 40 psi
Explore More Products
- VALTERRA Gate Valve, Class 125, 2 In., Spigot 6203GR
- VALTERRA Gate Valve, Class 125, 2 In., PVC, Connection Type: FIPT x MIPT 4208GR
- VALTERRA Gate Valve, Class 125, 3 In., PVC 4309GR
- VALTERRA Gate Valve, Class 125, 2 In., PVC 4207GR
- VALTERRA Gate Valve, Class 125, 8 In., Slip 6801
- VALTERRA Gate Valve, Class 125, 3 In., PVC, Connection Type: FIPT 4307GR
- VALTERRA 1.5 in. Socket Unibody Gate Valve VAL2101
- VALTERRA 2 in. Socket Unibody Gate Valve VAL2201
- LEGEND VALVE 1" S-414 BRONZE GATE VALVE 104-665
- KENNEDY VALVE 2 1/2" Gate Valve 1/2" TAP 350 PSI 7000361500
- MILWAUKEE VALVE Gate Valve, Class 300, 1/4 In., FNPT 1182 1/4
- Valterra Valves