Zoro Select
Foam Sheet, Crosslink, 48 in W, 96 in L, 1 in Thick, Yellow
Mfr # ZUSA-XPE-190
Zoro # G2223545
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$201.99
Key Features
- Cell Type - Foam Crosslink
- Material - Foam Polyethylene
- Width - Foam 48 in
- Length - Foam 96 in
- Backing Type - Foam Plain
Explore More Products
- ZORO SELECT Pack Foam Sheets, 8"L, 8" W, 2.381mm, PK1800 56KZ46
- ZORO SELECT Foam Sheet, Open Cell, 54 in W, 82 in L, 1 in Thick, Pink 5GDL7
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1 in Thick, Natural 5GCN5
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 3/4 in Thick, Blue ZUSA-XPE-140
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1 1/2 in Thick, Natural 5GCX9
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Black ZUSA-XPE-85
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 10 ft L, 1/8 in Thick, Blue ZUSA-FRS-HTPSA-5
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 1/4 in W, 10 ft L, 1/2 in Thick, Black ZUSANSR-253
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/16 in Thick, Black CNES59116X3X50T
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 50 ft L, 1/8 in Thick, Black CNES591/81/450T
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Red ZUSA-XPE-146
- Zoro Select Foam Sheets